Buy more than* S$200* and get FREE SHIPPING

Disposal Gloves, Easy Glove 755

Overall Length (cm)
24
Color
White
Thickness (mm)
0.08
Material
Nitrile rubber
Specification
With powder
...see all
Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 19 8 M 297-9071 1Box(100Sheet) 1 No.755 37089035 15.93 SGD
In stock
7 22 8.5 L 297-9080 1Box(100Sheet) 1 No.755 37089017 16.05 SGD
In stock
6 17 7.5 S 297-9063 1Box(100Sheet) 1 No.755 37089053 15.81 SGD
In stock
ADD TO CART

Related Products