Buy more than* S$200* and get FREE SHIPPING

Urethane Coated Gloves

4.50 (2)
Purpose
Food (processing) industry. Electrical and electronic components industry, machine industry.
Materials (glove)
90% Nylon, Polyurethane 5%, 5% Other
Materials (sliding resistant)
Polyurethane
Color
Black
Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.7 7.2 21.5 22.5 M 299-7568 1Pair 1 TUFG-BM 37315056 5.09 SGD
In stock
16.2 6.8 20.5 18.5 S 299-7550 1Pair 1 TUFG-BS 37315065 4.92 SGD
In stock
18.8 7.6 22.5 25 L 299-7576 1Pair 1 TUFG-BL 37315047 5.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Automobile related oil change
4
From Japan
On 2015-04-06 11:53:59
It fits softly and is easy to use. If you are accustomed to work you will not get dirty with oil, so I think that about this product is enough.
This review is about item#37315047.
Car maintenance
5
From Japan
On 2014-12-09 19:57:09
You do not have to get ruined.
This review is about item#37315047.

Related Products