Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Fit Gloves

4.15 (27)
Materials (sliding resistant)
Natural rubber
Color
Black
Thickness (mm)
1.4
Material
Nylon
...see all>
Product Options
ADD TO CART
Purpose Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 23 8.1 24 52 LL 330-4990 1Pair 1 TGL250LL 37315117 4.99 SGD
In stock
- 20 7.3 21 40 S 330-4965 1Pair 1 TGL250S 37315135 4.99 SGD
In stock
Packing, packaging and sorting. 21 7.6 22 45 M 330-4973 1Pair 1 TGL250M 37315126 4.99 SGD
In stock
Packing, packaging and sorting. 22 7.9 23 50 L 330-4981 1Pair 1 TGL250L 37315101 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 3
2 star 1
1 star 2
Review Rating: 4.15
27 Customer Reviews
The reviews are automatic translation.
Logistics work
4
From Japan
On 2018-05-13 16:44:02
I think coloring is cool. Rubber part is slightly stiff? The fitting feeling is not bad. I made it to M because my fingers are heavy, but if it was a woman it might have been better with S. I do not want to wash it, so I put it in the net and wash it, but the printed part will inevitably peel off. Once, I soften it and it is drying.
This review is about item#37315126.
Car maintenance
5
From Japan
On 2018-04-21 02:42:22
Among similar gloves I have used up to now, the durability of the rubber part is strong so it is excellent in cost performance
This review is about item#37315126.
Used in part job, handling cardboard boxes
3
From Japan
On 2018-02-02 21:12:28
Although grip performance is good, it is a difficulty to remove the gloves.
This review is about item#37315126.
Light work such as cleaning
1
From Japan
On 2017-12-23 13:36:32
By using 10 days, the TRUSCO seal on the glove surface Peeling off, rubber rubbers and fiber parts peeled off the next day. It was a bad item. Because it is inexpensive, it is a disposable mask as well.
This review is about item#37315101.
Packing work, opening and closing of cardboard, etc.
3
From Japan
On 2017-11-14 21:22:08
It is used for packing etc in the warehouse, but on the 2nd right the rubber is pakka! I was peeling off. With other gloves, I have not experienced it. Cemedine etc., I will stick to it.
This review is about item#37315135.
Recovery work
1
From Japan
On 2017-06-17 14:54:44
Due to its inexpensive price, the inner rubber coating was thin and soon peeled off.
This review is about item#37315126.
When you carry the baggage
5
From Japan
On 2017-02-23 21:51:19
It was thin and easy to use, the one I used before was stiff and difficult to use.
This review is about item#37315101.
Used for motorcycle maintenance
5
From Japan
On 2016-12-14 17:24:11
It fits hands, it is hard to slip and it feels very good. I would like to continue using it in the future.
This review is about item#37315126.
Transportation, civil engineering work
5
From Japan
On 2016-10-12 17:11:42
It is extremely easy to work with bare hands, it also has durability.
This review is about item#37315126.
Sorting work
4
From Japan
On 2016-10-04 15:34:31
I am wearing it when doing sorting work with a cardboard box. It's been a month and a half since I started using it, but it does not have wear on the surface rubber and it shows outstanding grip power every day. I can confident about durability and grip power with confidence. However, although it is a brand-new one, the odor of the product when it is opened is kitsui or it is sour odor.
This review is about item#37315117.

Related Products