Buy more than* S$200* and get FREE SHIPPING

Grip Fit Gloves, Unlined Rubber

Purpose
Packing, packaging and sorting.
Materials (sliding resistant)
Natural rubber
Color
Green
Material
100% nylon
Specification
Top of hand parts coating type
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 7.5 23 56 M - 330-5015 1Pair 1 TGL-251M 37315153 5.99 SGD
Shipped after 2018-04-23
20 7.0 22 52 S - 330-5007 1Pair 1 TGL-251S 37315162 5.99 SGD
Shipped after 2018-04-23
22 7.8 24 60 L 1.3 330-5023 1Pair 1 TGL-251L 37315144 -
Discontinued
[x]
ADD TO CART

Related Products