Buy more than* S$200* and get FREE SHIPPING

Nitrile Coated Grip Fit Gloves

4.80 (5)
Materials (glove)
100% nylon
Materials (sliding resistant)
Special foam nitrile rubber
Color
Gray/Black
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 352-0587 17.4 7.6 22.5 35 1Pair 1 TGL-801M 37315196 -
Discontinued
[x]
LL 352-0595 21.2 8.8 25.8 49 1Pair 1 TGL-801LL 37315171 -
Discontinued
[x]
S 352-0609 16.8 7.2 21.3 31 1Pair 1 TGL-801S 37315205 -
Discontinued
[x]
L 352-0617 19 7.9 24.1 40 1Pair 1 TGL-801L 37315187 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-11 09:52:44
I have few gloves that my middle fingers fit a long time, but this is pretty fit and pleasant.
This review is about item#37315171.
Farm work
5
From Japan
On 2016-05-16 22:40:51
Even if you use glue on a paddy field and squeeze the gueugu with hands, the rubber of the wrist does not stretch.
Vehicle maintenance
5
From Japan
On 2014-12-12 22:02:29
You can work without losing the feeling of the fingertip well with grip.
This review is about item#37315196.
Automobile maintenance, motorcycle repair, metal work etc.
5
From Japan
On 2014-08-04 14:17:59
You can work without worrying about a little oil stains, you can handle small bolts etc with a sense of bare hands. I have tried various things, but this is the best use so far.
This review is about item#37315196.
Precision manufacturing work
4
From Japan
On 2013-09-19 21:21:39
A fit like a bare skin! I am using very satisfied.
This review is about item#37315187.

Related Products