Buy more than* S$200* and get FREE SHIPPING

Kevlar ED 15 Gauge

Thickness (mm)
0.6
Material
97% Kevlar fiber, polyurethane 3%
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 7.5 21.5 20 M - 1Pair 1 HG-15-M 37089412 12.99 SGD
Shipped after 2018-02-26
18 8 22.5 22 L 324-6132 1Pair 1 HG-15-L 37089394 12.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products