Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Kevlar ED Gloves Thin

5.00 (3)
Cut Resistance
EU cut level 2
Thickness (mm)
0.6
Material
(Thunder Ron cover ring) 97% Kevlar fiber length
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 18 22.5 24 L 324-6175 1Pair 1 HG-90-L 37089437 15.61 SGD
Shipped after 2017-05-01
7.5 17 21.5 22 M 324-6183 1Pair 1 HG-90-M 37089455 15.61 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the time of printing work
5
From Japan
On 2016-07-28 16:35:22
Is durable, it has been very useful.
This review is about item#37089455.
Used at the time of the cable jacket Hagi electrical extension work
5
From Japan
On 2015-01-17 13:30:06
Atom be in the work with the (Kevlar ED Thunder Ron) gloves were able to work as usual. It was good workability than the cut wound prevention gloves of previous use.
This review is about item#37089437.
Cutting, such as, cylindrical cardboard assembly, such as farm work, bookshelf,
5
From Japan
On 2013-02-22 16:04:34
Farm work: less cramped feeling because it was thin, it is understood feel, such as seedlings. Durable. Easy to operate, such as hoe is but, somewhat slippery. Such as the assembling work of such as a bookcase: tools such as a mallet or an electric drill because it was thin was easy to use, but there was a feeling that a little slip. Cylindrical cardboard cutting: than the peace of mind that it would be not to cut your hand on the cutter from the top of the glove, because it does not held down so I think the cardboard and a ruler, a little work has been difficult to do. I want you to subjected to a non-slip treatment is on the finger surface and the palm surface.
This review is about item#37089455.

Related Products