Buy more than* S$200* and get FREE SHIPPING

Nitrile Palm Coated Gloves, Chemisoft

Materials (sliding resistant)
Polyurethane
Color
White
Material
100% nylon
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 8.3 24.5 28 LL 222-9013 - 1Pair 1 1520-LL 37089577 5.99 SGD
Shipped after 2018-01-22
17 7 21 20 S 222-9048 1.1 1Pair 1 1520-S 37089771 5.99 SGD
Shipped after 2018-01-22
18 7.6 22 23 M 222-9030 1.1 1Pair 1 1520-M 37089753 6.99 SGD
Shipped after 2018-01-22
18.6 8.1 23 26 L 222-9021 1.1 1Pair 1 1520-L 37089735 6.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products