Buy more than* S$200* and get FREE SHIPPING

Nitrile Palm Coated Gloves, Chemisoft Neo

1.50 (2)
Materials (glove)
100% nylon
Materials (sliding resistant)
Nitrile rubber
Color
Gray
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 324-6108 About 9.0 18 7.3 21.5 29 1Pair 1 1570-S 37089656 6.99 SGD
In stock
LL 324-6086 About 9.8 19.6 9 24.5 41 1Pair 1 1570-LL 37089613 6.99 SGD
In stock
L 324-6078 About 9.5 19.0 About 8.3 About 23.5 40 1Pair 1 1570-L 37089595 6.99 SGD
In stock
M 324-6094 About 9.5 19.0 About 8.0 About 22.5 35 1Pair 1 1570-M 37089631 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Connection of wiring cable etc.
2
From Japan
On 2014-02-10 15:34:48
I felt that Kemisoft was better for the work of the hand. Although the picture has been troubled, it is a bit hard to put it on.
This review is about item#37089595.
Work from manual work to force work
1
From Japan
On 2013-02-25 13:30:56
My hands are steamed and slide in the gloves. I want an intermediate urethane thickness with Kemisoft.
This review is about item#37089595.

Related Products