Buy more than* S$200* and get FREE SHIPPING

Anti Slip Gloves

Purpose
Cargo handling and transportation work Transportation / Warehousing
Mass (g/pair)
160/3
Mass (g/sheet)
53.3
Around Palms (cm)
20
Material (surface)
Polyester
Materials (sliding resistant)
Natural rubber
Material (reverse side)
Cotton
Middle Finger Length (cm)
7.5
Overall Length (cm)
21
Size
M
Color
White
Thickness (mm)
1.5
TRUSCO Part Number
287-1475
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 TGL-3M 37315214 10.97 SGD
In stock
ADD TO CART

Related Products