Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti-Slip Gloves, Sillicon Tepita

5.00 (3)
Color
White
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
324-7911 19 7.5 22 26 M 1Pair 1 4300-M 37093262 4.99 SGD
In stock
324-7929 18 7 21 23 S 1Pair 1 4300-S 37089911 4.99 SGD
In stock
324-7902 19.5 8 22.5 29 L 1Pair 1 4300-L 37093244 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2017-12-11 19:21:32
It is easy to use because gum tape does not stick. It is very convenient.
This review is about item#37089911.
Farm work (mowing etc.)
5
From Japan
On 2017-07-22 14:40:05
There is moderate elasticity in the outer nylon fabric, and the feeling that it fits to the hand is the highest. The inside is 100% cotton and it is OK even in the summer. I would like if there is a bargain pack of 3 to 5 bisexuals.
This review is about item#37093244.
Machine maintenance
5
From Japan
On 2017-07-08 21:41:13
It fits hands and does not slide and is easy to use, I would like to purchase it next time.
This review is about item#37093262.

Related Products