Buy more than* S$200* and get FREE SHIPPING

Spectra Gloves, Anti Slip

4.00 (2)
Materials (sliding resistant)
Polyvinyl chloride
Material (reverse side)
Cotton
Thickness (mm)
2.3
Material
Spectra 40%, 40% polyester, 10% glass fiber yarn, 10% metallic yarn
Specification
Cut resistance level: 5
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 293-4043 19.5 7.3 21.5 60 1Pair 1 HG-75-M 37089972 28.99 SGD
Shipped after 2018-04-23
L 293-4035 21 8 24 69 1Pair 1 HG-75-L 37089954 32.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of iron plate
4
From Japan
On 2016-10-31 18:15:42
The place I tried to use is durable feeling, because it does not stretch the fabric, it feels quite impressive, and if it is too big, I thought that my fingertips are unlikely to be used, I thought it was L size, but it was also good.
This review is about item#37089972.
Polishing of blade of blade
4
From Japan
On 2015-04-13 14:20:21
It is used during the grinding operation of the blade, but it is easy to use because it has a slip prevention. The cut resistance level is 5, but I want some more strength.
This review is about item#37089954.

Related Products