Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Gloves, Ladies' Size

3.67 (6)
Purpose
General work
Around Palms (cm)
18.0
Middle Finger Length (cm)
7.2
Overall Length (cm)
21.0
Weight (g)
47.5
Size
One Size Fits All
Color
White
Thickness (mm)
2.7
TRUSCO Part Number
217-2976
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 4990LA 37090033 2.02 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Sorting work for commodities
4
From Japan
On 2016-01-12 14:36:00
Just because a good size as for women, has helped us easy to use even in the field.
This review is about item#37090033.
Load Open
1
From Japan
On 2015-05-12 09:17:28
Buy once before about a year, sewing and size was purchased very favorite again. However, this time things are bad is very sewing, I have fully fray is the root portion of the finger in about a week. 4 I have purchased about a twin, but such a sharp way all. Size also, earlier than finger also becomes long, and is slightly larger palm part even than before. I do not buy anymore. I failed.
This review is about item#37090033.
Dog-walking
4
From Japan
On 2015-04-19 21:31:43
Moderately it is warm in thick. I'm using at the time of 2 dogs walk. Lead is may not slip.
This review is about item#37090033.
Finish of products
4
From Japan
On 2015-04-19 17:38:48
Since it is a smaller size than usual, in the conventional ordinary product there is too much in a little finger, but I felt a little shift in the delicate work It is just easy-to-use in my size of hand
This review is about item#37090033.
Carry luggage
5
From Japan
On 2014-05-20 16:49:09
Although the percentage of men did not have the size that fits Do Kana because small hands This product was added to fit. Price was also cheaper highest.
This review is about item#37090033.
Packing work
4
From Japan
On 2014-04-25 16:37:43
I had been looking for a small work gloves for packing workers of women. It is smaller than the products that are singing the usual S size. However, it seems that there is more fit and there to make a little more slender.
This review is about item#37090033.

Related Products