Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Gloves, Thin, Ladies' Size

3.83 (6)
Purpose
General work
Around Palms (cm)
17.0
Materials (sliding resistant)
POLYVINYL CHLORIDE (PVC)
Middle Finger Length (cm)
7.2
Overall Length (cm)
21.0
Weight (g)
34.8
Size
One Size Fits All
Color
White
Thickness (mm)
1.9
Material
100% Cotton
TRUSCO Part Number
298-1921
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 BP1820-1P 37090051 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Packing of goods
3
From Japan
On 2018-02-02 15:30:26
I felt the finger part was short and the palm part was long. I like the fingertip part for nonslip. I am concerned about fraying my fingertips.
This review is about item#37090051.
Site work
5
From Japan
On 2016-09-29 17:08:07
Because I am (man), I have never used it, but female employees, parts are very popular. We will continue to use it from now on.
This review is about item#37090051.
drive
5
From Japan
On 2015-09-21 19:48:09
I always use it for driving old cars. Simple and perfect for driving. Moreover, it is usable to use even at the time of maintenance.
This review is about item#37090051.
Used for cleaning
3
From Japan
On 2014-08-27 14:16:14
I am using it without any problem.
This review is about item#37090051.
Light working pick
2
From Japan
On 2014-05-20 18:53:57
Too thin It is said that
This review is about item#37090051.
Work to clean up the branches of the clinic.
5
From Japan
On 2014-01-31 20:28:14
The size was just right. The price was also cheap. Frequently used, the fingertips will be broken, so many times to replace it is very appreciated.
This review is about item#37090051.

Related Products