Buy more than* S$200* and get FREE SHIPPING

DAILOVE

5.00 (2)
Caution
Electricity passes through. Not voltage resistant gloves. LW size has more allowance in thumb portion than L size.
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, tanker trucks and fireworks manufacturing.
Middle Finger Length (cm)
7.9
Weight (g)
98
Color
Black
Thickness (mm)
1 (lining included)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.4 28 LW 324-7147 1Pair 1 3000 37090356 49.99 SGD
Shipped after 2018-04-27
22.8 26 L 324-7139 1Pair 1 3000 37090331 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Oil delivery lubrication work
5
From Japan
On 2017-02-21 13:12:16
Because we place importance on durability, hardness is also sufficient. The high price is a difficult point.
This review is about item#37090356.
Petroleum refueling work
5
From Japan
On 2017-02-03 15:02:15
High price but high durability, easy to work, even with gloves can be used from the top.
This review is about item#37090356.

Related Products