Buy more than* S$200* and get FREE SHIPPING

Dunlop Double Catch F

4.43 (7)
Around Palms (cm)
20
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
7.7
Thickness (mm)
3
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Gauge Number Number of Threads Materials (glove) Overall Length (cm) Weight (g) Size Color 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Gauge Number Number of Threads Materials (glove) Overall Length (cm) Weight (g) Size Color 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0111 10 3 main 20% cotton, polyester 80% 21.5 57 Smaller Red 3 0271 434-9253 1Pair 1 8917 89596096 3.99 SGD
In stock
- - - Cotton 20%, polyester 80% 24 66 One Size Fits All Black - 324-6752 1Pair 1 1984 37090654 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cargo handling
5
From Japan
On 2016-10-04 00:14:26
Since I was using a rubber lining up to now in the firm fit is hand sweat was glad no longer written.
This review is about item#37090654.
Luggage
5
From Japan
On 2016-08-09 22:01:05
Is good for the back of the rubber is not the best slipping
This review is about item#89596096.
Cargo handling operation
5
From Japan
On 2016-03-10 23:11:43
Heavy because there is a slip to the back of the work surfaces is also easy to handle, has come in handy because it is difficult stuffiness.
This review is about item#37090654.
for women
5
From Japan
On 2016-02-17 09:22:03
Used at the time of collection and delivery of luggage. Since the rubber liner also on the inside that contains, luggage that has been is the feeling like stick in hand. Indeed is the gloves of Gomuya. Cheap and there are quite different also durability.
This review is about item#89596096.
Private
1
From Japan
On 2016-01-03 11:10:05
Compared with non-slip gloves Pitante, it is short and thick long wrist around the little finger and thumb. Price is a little high. The thickness is supposed to be a little thick it does not feel. Sewing from the rubber portion of the finger and the wrist have protruding yarn is bad. Only to the shame wrist it would take off loosely grip is good.
This review is about item#37090654.
Loading and unloading work of luggage
5
From Japan
On 2015-12-12 14:56:44
This nomination buying goods that are purchased in the home center or the like from the previous. Non-slip rubber table is also excellent, but feeling that the inside of the slip. Making it difficult to even slip in excessive sweating of the state of the summer. Even after repeated washing There are also quite durable.
This review is about item#37090654.
On bicycle commuting or in winter snow shack
5
From Japan
On 2015-04-23 16:17:36
It is strong because grips and fabrics are also solid. I also want to purchase again because the price is reasonable.
This review is about item#37090654.

Related Products