Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves

1.00 (1)
Purpose
Civil engineering and construction work. Transportation and warehouse works.
Material (surface)
Natural rubber
Material (reverse side)
100% nylon (seamless)
Overall Length (cm)
26
Specification
Food Sanitation Act conformed product
...see all
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-1789 - 23.8 8.5 111 LL DarkRed 1Pair 1 7692 37091013 -
Discontinued
[x]
354-1771 1.1 22 8.1 105 L Dark Red 1Pair 1 7691 37091031 -
Discontinued
[x]
354-1762 1.1 20 8 90 M Dark Red 1Pair 1 7690 37091056 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of industrial equipment
1
From Japan
On 2013-09-17 08:25:37
It had been used from the beginning that came out, but the ones that were recently purchased compared to previously have been hard and stiff. Inside to have size in the green ink is printed, it does not fall even in the detergent moved to hand. But still I used reluctantly because it does not find the other in good gloves, but do not be sorry.
This review is about item#37091056.