Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Urethane Arm Cover

4.50 (4)
Width x Length (mm)
18.5x380
Material (surface)
Polyurethane resin
Material (reverse side)
Nylon
Weight (g)
50
Color
White
Thickness (mm)
0.6
TRUSCO Part Number
329-6202
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 033-F 37091153 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Outdoor, rainy work
3
From Japan
On 2018-01-15 16:33:01
Natural rubber gloves, combined with Twaron protection against cold. It is lightweight made of polyurethane, but when there are protrusions etc. to handle, there is a feeling that wear resistance is inferior to vinyl chloride, I think it is for indoor use.
This review is about item#37091153.
Processing of glass fiber
5
From Japan
On 2016-10-07 21:59:31
It was released from the tingling of the glass fiber. It's soft and easy to move, it's perfect.
This review is about item#37091153.
Food factory
5
From Japan
On 2016-04-18 19:53:18
It is very convenient because it can be washed repeatedly and used repeatedly. I am not tired even if it is a long time.
This review is about item#37091153.
Cutting operation
5
From Japan
On 2014-08-26 15:03:23
It will not harden with oil, it is soft and very easy to use. Speaking of the difficulty, breathability is bad and it gets sweaty. Since the holding rubber is not loose, it can be used quite a long time. Even compared to being twenty bins, it is advantageous to be able to use for a long time.
This review is about item#37091153.

Related Products