Buy more than* S$200* and get FREE SHIPPING

Nylon Fit Gloves

4.00 (2)
Color
White
Material
100% nylon
Specification
Equivalent to ISO Class7 (Fed/STD class 10000) Clean Pack
...see all>
Product Options
ADD TO CART
Mass (g/pair) Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Thickness (mm) Purpose 2014 TRUSCO Published Page Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pair) Color (wrist Part) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Thickness (mm) Purpose 2014 TRUSCO Published Page Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Green 7.2 21 M 303-4691 16 0.2 - - - 1Bag(10Pair) 1 BSC-23-M 37091415 30.99 SGD
In stock
22 Grey 7.5 23 L 303-4682 - - Cleanroom, precision machinery industry. 3-2834 220 1Bag(10Pair) 1 BSC-23-L 37091381 30.99 SGD
In stock
- White 7.0 19 S 303-4704 - - Cleanroom, precision machinery industry. 3-2834 180 1Bag(10Pair) 1 BSC-23-S 37091433 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspection process
5
From Japan
On 2016-06-07 15:16:52
Very good
This review is about item#37091433.
Work in the clean room
3
From Japan
On 2014-05-31 13:24:09
Smaller than I thought
This review is about item#37091415.

Related Products