Buy more than* S$200* and get FREE SHIPPING

Antistatic gloves,Nano Clean AC,10 pairs

Materials (sliding resistant)
Polyurethane
Overall Length (cm)
30
Color
White
Material
100% nylon
Specification
Washable
...see all>
Product Options
ADD TO CART
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Size Overall Length (mm) Thickness (mm) TRUSCO Part Number Mass (g/pair) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Size Overall Length (mm) Thickness (mm) TRUSCO Part Number Mass (g/pair) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7319-03 21 7.9 L 300 About0.4 - - 1Bag(10Pair) 1 E0110 (Clean Pack) 33179693 149.99 SGD
Shipped after 2018-04-24
1-7319-01 17.5 6.9 S 300 About0.4 - - 1Bag(10Pair) 1 E0110 (Clean Pack) 33179675 -
Discontinued
[x]
1-7318-02 19.5 7.3 M 300 About0.4 338-2001 - 1Bag(10Pair) 1 E0100 33179657 119.99 SGD
Shipped after 2018-04-23
1-7318-01 17.5 6.9 S 300 About0.4 338-2010 - 1Bag(10Pair) 1 E0100 33179641 -
Discontinued
[x]
1-7319-02 19.5 7.3 M 300 About0.4 - - 1Bag(10Pair) 1 E0110 (Clean Pack) 33179684 129.99 SGD
Shipped after 2018-04-24
- 24.2 8.4 XL - About 0.4 354-4788 25 1Bag(10Pair) 1 E0100 37091591 98.99 SGD
Shipped after 2018-04-23
1-7318-03 20.5 7.9 L 300 About 0.4 338-1994 - 1Bag(10Pair) 1 E0100 33179666 99.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products