Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binisuta, Oil Resistant, Pearl

4.00 (4)
Purpose
Detailed work that use printing, coating, and cleaning oil.
Overall Length (cm)
30
Color
White
Thickness (mm)
0.28
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.8 7.3 52 S 326-7253 1Pair 1 No.781 37092255 1.99 SGD
In stock
20.5 7.9 55 M 326-7261 1Pair 1 No.781 37092237 1.99 SGD
In stock
22.0 8.0 59.5 L 326-7270 1Pair 1 No.781 37092212 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for painting
5
From Japan
On 2017-06-02 15:54:18
Because it becomes useless with use of 1 or 2 degrees, we needed a cheap oil resistant glove even a little. I like not only the price but also the goods. Since I want to repeat, please give me as much as possible at the current price.
This review is about item#37092237.
During machine operation
4
From Japan
On 2016-10-05 18:51:35
I have been using it all the time but it became cheaper to buy with a monotaro and cost saving became. 10% discount and 500 yen coupon are also appreciated.
This review is about item#37092212.
Cleaning work
4
From Japan
On 2015-10-05 16:01:03
It is good that the price is cheap. Although it is not suitable for hard work, there is no problem with ordinary usage.
This review is about item#37092212.
Oil change
3
From Japan
On 2013-09-14 21:29:39
It is necessary and sufficient
This review is about item#37092237.

Related Products