Buy more than* S$200* and get FREE SHIPPING

PVC Thin Gloves, "Blue Fit"

4.67 (15)
Purpose
Agriculture Fishing, fisheries Cleaning and service industry, horticulture, landscaping industries
Overall Length (cm)
30
Color
Blue
Thickness (mm)
About 0.4
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 7.5 49 S 354-7744 1Pair 1 No.181 37092632 1.99 SGD
In stock
20 7.8 53 M 354-7736 1Pair 1 No.181 37092596 1.99 SGD
In stock
22 8.1 57 L 354-7728 1Pair 1 No.181 37092614 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
For machine cleaning
4
From Japan
On 2018-01-15 12:07:30
Size is just right and cheap and it is very helpful for disposable.
This review is about item#37092614.
Dish-washing
5
From Japan
On 2017-04-24 15:59:09
The most comfortable feeling was among the vinyl chloride type gloves.
This review is about item#37092632.
Hydraulic work
5
From Japan
On 2017-02-13 15:44:10
It is strong and easy to put on, it is a very good product. I like it.
This review is about item#37092596.
When using a machine tool.
5
From Japan
On 2016-12-20 17:25:00
It is easy to put in hands while the inside is sparse. It seems to be strong.
This review is about item#37092614.
Cleaning work
5
From Japan
On 2016-10-22 20:05:19
Familiar usability in hands is good, working efficiency is very good.
This review is about item#37092614.
For control during agricultural work
5
From Japan
On 2016-08-31 05:00:02
It is easy to use because it is thin. Durability is no use.
This review is about item#37092596.
This is cheap.
5
From Japan
On 2016-08-28 20:52:42
It is cheaper than the 100 yen shop, easy to use. I will not fall down, I will repeat without doubt.
This review is about item#37092632.
Used when throwing trash
4
From Japan
On 2016-05-02 19:59:01
I think that it is not so good for the price.
This review is about item#37092614.
Vehicle inspection
2
From Japan
On 2015-10-19 11:20:44
I do not know until I bought it. It was a little too thin Next time I would like to make it thick
This review is about item#37092614.
Weeding work etc.
5
From Japan
On 2015-06-19 07:51:21
Since I have been using it for a long time, I am satisfied with the ease of moving the fingers and fit.
This review is about item#37092596.

Related Products