Buy more than* S$200* and get FREE SHIPPING

Protective gloves, Use against Chemical, GL-11

5.00 (1)
Around Palms (cm)
24
Middle Finger Length (cm)
7.5
Overall Length (cm)
37
Standard
8116 products conforming to JIS T
Weight (g)
260
Size
One Size Fits All
Color
Yellow
Thickness (mm)
1
Material
Natural rubber latex
TRUSCO Part Number
353-1708
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 77850 37165046 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of chemical supply
5
From Japan
On 2017-08-31 07:19:32
Although there were several types, I purchased it because it conforms to JIS T 8116. On the use of gloves, there seems to be some thickness but it seems easy to use.
This review is about item#37165046.

Related Products