Buy more than* S$200* and get FREE SHIPPING

Gloves With Strong Anti-Slip At Nooks Where Fingers Meet Hand

Caution
Gloves contain anti-slip and reinforcing resin (PVC) which are weak against heat and therefore cannot be used in high temperature environment.
Purpose
Can be used in transportation and carrying work, mechanical operation, construction and building, and all other work
Material (palmar)
Vinyl chloride
Around Palms (cm)
21.5
Middle Finger Length (cm)
8
Overall Length (cm)
24
Weight (g)
74
Size
One Size Fits All
Color
White
Thickness (mm)
2.5
Material
Cotton, polyester
TRUSCO Part Number
324-7830
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #1500 37093332 3.99 SGD
In stock
ADD TO CART

Related Products