Buy more than* S$200* and get FREE SHIPPING

Disposable Ultra Thin Gloves, Natural Rubber, Powder-Free

4.57 (7)
Purpose
Food processing, detailed finger work. Oil work like assembling machinery parts etc.
Overall Length (cm)
23
Color
White
Thickness (mm)
0.08
Specification
Without powder
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.6 7 S 330-3659 6.3 1Box(100Sheet) 1 TGL-493S 37315424 18.75 SGD
In stock
21 7.8 L 330-3675 7.8 1Box(100Sheet) 1 TGL-493L 37315406 20.31 SGD
In stock
18.2 7.2 M 330-3667 7.2 1Box(100Sheet) 1 TGL-493M 37315415 19.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-06-13 20:03:23
It is stronger than other products of this hand. Your hands will not get dirty with your bare hands.
This review is about item#37315415.
Making cloth in pizza making classroom
3
From Japan
On 2017-04-06 09:46:28
It is good because it is thin and firm. · · · · · · · · ·
This review is about item#37315406.
During oil change
5
From Japan
On 2014-08-04 20:53:40
Very easy to use
This review is about item#37315406.
I use it at the nursery school when treating excrement of the child.
4
From Japan
On 2014-06-25 19:52:00
It is perfect and easy to work with.
This review is about item#37315415.
Use it when car maintenance.
5
From Japan
On 2014-04-02 23:45:24
Until now I was doing as a glove hand, but when I was watching TV I bought it with rubber gloves, I thought this was good. I think that there are many good things such as when you try to use oil change etc, oil does not get in your hand etc.
This review is about item#37315415.
Car maintenance
5
From Japan
On 2014-02-18 06:28:55
Although it is used for car maintenance, because it is made of rubber, it is more durable than the blue one and inferior to black thinner.
This review is about item#37315406.
Food manufacturing work
5
From Japan
On 2013-03-15 21:22:43
Thin but durable! It is recommended to fit your hands and work well! It is!
This review is about item#37315415.

Related Products