Buy more than* S$200* and get FREE SHIPPING

Very Thin Disposable Gloves

4.33 (6)
Overall Length (cm)
24
Standard
Food Sanitation Law compliant products
Color
White
Thickness (mm)
0.1
Material
Nitrile rubber (NBR)
Specification
With powder
...see all
Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3 21.2 8.6 L 336-3309 1Box(100Sheet) 1 DPM6981NL 37315442 19.41 SGD
In stock
5.8 19.3 8.5 M 336-3295 1Box(100Sheet) 1 DPM6981NM 37315467 18.72 SGD
In stock
5.6 17 7.8 S 336-3287 1Box(100Sheet) 1 DPM6981NS 37315485 18.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
milking
4
From Japan
On 2016-03-31 21:28:03
Although a little higher price seems durable than white feeling a good addition to the same goods color.
This review is about item#37315467.
Bagging of dry matter
3
From Japan
On 2015-11-23 17:01:54
Since the color is not done, I do not know even if a piece is not mixed,
This review is about item#37315467.
Mainly painting.
5
From Japan
On 2015-01-19 17:22:25
I was using those of natural rubber before, but it is difficult to remove it Hittsui while you are using. Since this article is all right, I think that going to be using from now on.
This review is about item#37315442.
Bike maintenance
4
From Japan
On 2014-10-22 13:27:34
You come in handy at the time of the work. Weak Kana in the brake fluid.
This review is about item#37315467.
Automobile and motorcycle maintenance and cleaning
5
From Japan
On 2014-06-09 01:23:57
From the commodity that has been previously used, such as also a very strong when that was wiped off the oil in the parts cleaner, etc., I like there is a cost-effective for the price because it does not break does not turn off.
This review is about item#37315467.
When dealing with some of the smell, when dealing with those dirty, when you do not want to wet your hands, etc.
5
From Japan
On 2014-02-28 15:25:58
Easy to wear. Easy to take off It is just good thickness Drawback is sometimes split and pull to strengthen ... when you wear
This review is about item#37315467.

Related Products