Buy more than* S$200* and get FREE SHIPPING

Very Thin Disposable Gloves, Powder Free

5.00 (2)
Color
White
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material TRUSCO Part Number Specification Weight (g) Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material TRUSCO Part Number Specification Weight (g) Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.2 7.2 23 M Nitrile rubber 393-8450 Without powder - 4.8 1Box(100Sheet) 1 TGL-746NM 37315521 19.99 SGD
Shipped after 2018-04-23
21 7.8 23 L Nitrile rubber 393-8441 Without powder - 5.3 1Box(100Sheet) 1 TGL-746NL 37315503 20.99 SGD
Shipped after 2018-04-23
16.6 7.6 24 S Nitrile rubber (NBR) 393-8468 Powder free 430 4.3 1Box(100Sheet) 1 TGL-746NS 39576092 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2014-10-29 18:40:39
It is very user-friendly.
This review is about item#37315503.
I am working as a cook and I always use it because I have an allergy.
5
From Japan
On 2013-02-14 11:34:01
I have been using rubber gloves for many years now. I am very satisfied with strength and ease of use. Just because the arm is loose, detergent and water will enter. I feel like I'm two centimeters long and fitted to my arms.
This review is about item#37315521.

Related Products