Buy more than* S$200* and get FREE SHIPPING

Anti Skid Gloves, Half Finger

4.00 (1)
Around Palms (cm)
20.5
Materials (glove)
100% cotton
Materials (sliding resistant)
Vinyl chloride (PVC)
Middle Finger Length (cm)
3
Overall Length (cm)
18.5
Weight (g)
34
Size
One Size Fits All
Color
White
Thickness (mm)
1.5
TRUSCO Part Number
335-1823
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 21 37093551 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When inputting NC processing, other work
4
From Japan
On 2017-04-07 20:02:29
You need to remove data entry or detailed work while gloves are still on, but it is extremely convenient to point out. I used to buy it at home center before but it got disappeared and began to purchase with Monotaro san. From the time we purchased it the second time we have improved the elongation of the fabric, making it easier to wear off. Dissatisfied, the grip of the anti-slip is not good, and wearing out is quick. Rubber disappears before dough becomes useless. Also there are only white colors.
This review is about item#37093551.

Related Products