Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

Purpose
Work that requires heat and heat-resistant such as in front of fire pit and boiler, etc.
Around Palms (cm)
29
Heat-Resistant Temperature (deg C)
(Material) 200/11 seconds
Middle Finger Length (cm)
10
Overall Length (cm)
40
Weight (g)
248
Size
L
Thickness (mm)
3.3
Material
Table: meta-aramid fiber (aluminum coating processing), medium: aramid fiber Paromekkusu [(R)] fiber insulation, back: cotton
TRUSCO Part Number
328-6991
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TMT-763FA 37315555 159.90 SGD
In stock
ADD TO CART

Related Products