Buy more than* S$200* and get FREE SHIPPING

Fishery Nitrile Gloves 65

3.94 (17)
Material (surface)
Nitrile rubber (NBR)
Overall Length (cm)
65
Color
Yellow
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Material (reverse side) Middle Finger Length (cm) Weight (g) Size Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Middle Finger Length (cm) Weight (g) Size Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35% Cotton 65% Polyester 7.5 190 M - 344-9980 21.5 1Pair 1 No.772 39574927 -
Discontinued
[x]
35% Cotton 65% Polyester 7.2 180 S - 344-9998 19.5 1Pair 1 No.772 39574936 -
Discontinued
[x]
65% Polyester / 35% cotton 8 210 L Nitrile rubber 298-0436 23 1Pair 1 No.772 37093612 -
Discontinued
[x]
65% Polyester / 35% cotton 8.6 230 LL Nitrile rubber 298-0444 25 1Pair 1 No.772 37093637 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 2
1 star 2
Review Rating: 3.94
17 Customer Reviews
The reviews are automatic translation.
When working around water
5
From Japan
On 2017-05-09 16:13:18
I tried it a lot, but I think this type is the easiest to use. I use blue and yellow according to the content of work and color. It is regrettable that there is no size. It is good that you can arrange it until L, LL · · ·.
This review is about item#39574927.
During cleaning work
5
From Japan
On 2016-10-14 18:28:00
Worker's reputation is also very good. I think that durability is a better one even compared with other things.
This review is about item#37093637.
It is a bait of aquacultured tuna and taken up
4
From Japan
On 2016-08-20 09:43:43
Because it is easy for the fingertips to break, it will be more helpful if you are a little durable.
This review is about item#37093612.
Biological collection of river.
5
From Japan
On 2016-08-16 11:36:04
Since acquaintances used it, imitate and purchase. It is an indispensable necessity for work in the river.
This review is about item#39574927.
Worn at the time of outdoor biological survey on the river side.
5
From Japan
On 2016-05-17 15:16:23
Because it is solidly constructed, it is useful for investigating outdoor living things. It is convenient because the sleeve part is long.
This review is about item#39574936.
Cleaning of vegetables etc is the main.
4
From Japan
On 2016-03-30 18:15:05
I use cloth gloves and I am using Nitrobe 65, but I do not feel stiff and easy to use!
This review is about item#37093637.
Car wash and water work etc
5
From Japan
On 2016-03-14 10:02:09
It is pretty good for car wash and water work because sleeves etc are not wet so thick and durable and quite long.
This review is about item#39574927.
Fishery
2
From Japan
On 2015-02-02 19:52:58
Because cloth material is attached on the back side, it is difficult to get sticky even if you sweat, but there is unevenness on the sewn part of the fabric on the back of the finger crotch and the hole becomes empty partially. It is inferior in durability.
This review is about item#37093612.
Agitation of powder
4
From Japan
On 2014-07-11 17:17:29
I was looking for a long rubber glove before I tried to try this product. I am saved because the condition of use is also good and inexpensive.
This review is about item#37093637.
Car wash operation
2
From Japan
On 2014-04-01 13:12:26
It was made thinner than I imagined. There is something a bit cheaper if this is thin. I'm sorry.
This review is about item#37093637.

Related Products