Buy more than* S$200* and get FREE SHIPPING

Anti-Electrostatic Finger Sheaths

3.00 (1)
Surface Resistance Value (ohm)
1010-11
Thickness
0.10+/-0.02
Length (mm)
70+/-0.2
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Size Color TRUSCO Part Number Diameter (mm) Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Size Color TRUSCO Part Number Diameter (mm) Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 L Yellow 351-9368 19 0.56 1Bag(500PC) 1 BSC-ASFCY-L 37093874 15.99 SGD
Shipped after 2018-02-26
21 S Yellow 351-9392 15 0.48 1Bag(500PC) 1 BSC-ASFCY-S 37093935 14.99 SGD
Shipped after 2018-02-26
17 LL Yellow 351-9376 21 0.6 1Bag(500PC) 1 BSC-ASFCY-LL 37093892 15.99 SGD
Shipped after 2018-02-26
19 M Yellow 351-9406 17 0.52 1Bag(500PC) 1 BSC-ASFCY-M 37093917 15.99 SGD
Shipped after 2018-02-26
15 S Pink 351-9350 15 0.48 1Bag(500PC) 1 BSC-ASFCP-S 37094014 14.99 SGD
Shipped after 2018-02-26
17 M Pink 351-9341 17 0.52 1Bag(500PC) 1 BSC-ASFCP-M 37093996 15.99 SGD
Shipped after 2018-02-26
19 L Pink 351-9384 19 0.56 1Bag(500PC) 1 BSC-ASFCP-L 37093953 15.99 SGD
Shipped after 2018-02-26
21 LL Pink 351-9414 21 0.6 1Bag(500PC) 1 BSC-ASFCP-LL 37093971 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
easy work
3
From Japan
On 2012-07-27 20:44:06
As MonotaRO industrial finger club, my thumb was tight, so buy here. Although it is embossing processing, I imagined the visible embossing processing of general office type, but it is hard to see but the fingertip 2 cm is slightly rough. Although it is thin, there is no strength, but it is satisfied because the unit price is cheap.
This review is about item#37093892.

Related Products