Buy more than* S$200* and get FREE SHIPPING

Anti-Electrostatic Gloves, Non-Coated

4.50 (2)
Surface Resistance Value (ohm)
Fiber part2.8x108
Overall Length (cm)
23
Color
Gray
Thickness (mm)
0.7
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.6 7 14 S 336-3392 1Pair 1 TGL-2995S 37315625 4.73 SGD
In stock
21 7.8 16 L 336-3414 1Pair 1 TGL-2995L 37315564 4.96 SGD
In stock
18.2 7.2 15 M 336-3406 1Pair 1 TGL-2995M 37315591 5.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For work, for a driver
4
From Japan
On 2015-08-22 14:54:07
I think that is for the driver is not the original purpose, there is strong and grip Chikaraa thin, there is a countermeasure against static electricity (smartphone can operate), and is suitable to be made of a fiber lint-free to prevent the hand sweat think. Negawakubamosukoshi wrist short part, best if there is a black or dark gray.
This review is about item#37315564.
Repair of precision machinery
5
From Japan
On 2015-02-18 14:16:05
I bought in an anti-static. Also Tsumame at your fingertips with a small screw has been quite Pitchiri.
This review is about item#37315564.

Related Products