Buy more than* S$200* and get FREE SHIPPING

Anti-Electrostatic Gloves, Fingertips Coated With Polyurethane

5.00 (5)
Purpose
Product assembly work. Electronic components assembly work.
Surface Leak Resistance (ohm)
Fibers of 2.8 x 108 resin part 1.3 x 108
Material (resin)
Polyurethane (PUR)
Material (fiber)
100% Nylon (carbon containing conductive and conductive thread)
Color
Gray
Thickness (mm)
0.8
...see all
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 336-3619 6.5 16 18.5 18 1Pair 1 TGL-2996S 37315634 5.00 SGD
Shipped after 2017-05-29
M 336-3627 7.2 17 19 19 1Pair 1 TGL-2996M 37315607 5.32 SGD
Shipped after 2017-05-29
L 336-3635 7.5 18 20 20 1Pair 1 TGL-2996L 37315573 5.57 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It was quick response, so it was very good. I will also order next time.
5
From Japan
On 2017-05-13 17:55:01
It was quick response, so it was very good. I will also order next time.
This review is about item#37315573.
Warehouse work
5
From Japan
On 2016-05-08 16:23:59
I think that usability is firmly thing sheer grasp good
This review is about item#37315634.
PC component replacement, etc.
5
From Japan
On 2016-04-24 15:10:38
Price is easy to be there to use cheap but surprisingly durable Also order easier is also next to grab the small screws
This review is about item#37315573.
Easy to charge
5
From Japan
On 2014-10-26 16:44:04
To be honest, it used to be electrostatic phobia from winter in the past. If you touch the plastic carpet or resin, touch the button of the elevator and it is me of the discharge body. When I tried it, I got no electric shock (discharge) at all. Moreover, the fabric is thin, the urethane coat of the fingertip is more effective than the bare skin for fine work. As an aside, if it gets dirty, it will be beautiful if you wash it with the detergent in the state it was mounted in your hand and wash it with the sense of hand washing. It is an essential item in the winter. Thank you. Thank you for something good.
This review is about item#37315573.
Decomposition of electronic equipment
5
From Japan
On 2013-07-11 13:20:16
I tried using M size, I think that it is right for women's hands. However, as there is a feeling of tightening as a whole, it may be better for those who are allergic to be used with caution. When only the fingertip is turned into urethane, I thought that it was easy to work because the palms and shells had good breathability.
This review is about item#37315607.

Related Products