Buy more than* S$200* and get FREE SHIPPING

Anti-Electrostatic Gloves, Palms Coated With Polyurethane

4.00 (2)
Color
Gray
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.2 6.8 20.5 18.5 S 336-3643 1Pair 1 TGL-2997S 37315643 5.99 SGD
Shipped after 2018-01-22
17.7 7.2 21.5 22.5 M 336-3651 1Pair 1 TGL-2997M 37315616 5.99 SGD
Shipped after 2018-01-22
18.8 7.6 22.5 25.0 L 336-3660 1Pair 1 TGL-2997L 37315582 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspecting uniforms
3
From Japan
On 2017-10-27 16:41:34
It seems easier to use electrostatic gloves of monoterror.
This review is about item#37315616.
Newspaper folding
5
From Japan
On 2016-03-11 14:36:19
I was scared of touching the machine up to now, but thanks to this glove I am really saved because I could work without concern for static electricity at all.
This review is about item#37315616.

Related Products