Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves NT45012

1.00 (2)
Purpose
General work
Gauge
7 gauge knitting
Mass (g/pair)
450
Around Palms (cm)
18
Middle Finger Length (cm)
8
Number of Threads
2 main
Overall Length (cm)
23
Size
One Size Fits All
Color
Generation
Thickness (mm)
1.5
Material
Cotton, polyester
TRUSCO Part Number
341-9142
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 2942 37094075 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Steel plate handling work
1
From Japan
On 2015-05-27 17:33:30
It is terrible, it can not be a talk. Thin, sewing is bad and fraying etc ...
This review is about item#37094075.
Piping work
1
From Japan
On 2015-03-13 17:52:37
It is thinner and smaller than the thing of the same price range sold at home center. For fingers to use in light work, I think that fingers are easy to move so it is better.
This review is about item#37094075.

Related Products