Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves

4.00 (1)
Cut Resistance
Cut Level 3
Gauge Number
13
Materials (sliding resistant)
Polyurethane
Thickness (mm)
1.4
Material
Ultra-high-strength polyethylene, cotton
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 M 301-7419 18 7 21 1Pair 1 TMT992-M 37315661 22.99 SGD
In stock
49 L 301-7427 19 8 23 1Pair 1 TMT992-L 37315652 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slicing work etc.
4
From Japan
On 2014-02-27 17:17:30
It has a fit and easy to use without discomfort
This review is about item#37315652.

Related Products