Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

Purpose
Work site at high temperature for construction and welding work.
Around Palms (cm)
27
Heat-Resistant Temperature (deg C)
(Material) 300/12 seconds
Middle Finger Length (cm)
9.5
Size
L
Thickness (mm)
3.6 (palm)
Material
16% (carapace hem) Table \ / PBO fiber, 84% aramid fiber, 16% back / cotton (palm) Table \ / PBO fiber, 84% aramid fiber, medium / aramid insulation, back / cotton
...see all>
Product Options
ADD TO CART
Overall Length (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 171 301-7443 1Pair 1 TMZ-631F 37315704 119.99 SGD
In stock
45 235 328-6967 1Pair 1 TMZ-632F 37315713 159.99 SGD
In stock
26 158 301-7435 1Pair 1 TMZ-630F 37315695 98.99 SGD
In stock
ADD TO CART

Related Products