Buy more than* S$200* and get FREE SHIPPING

Oil-Resistant Vinyl Gloves

3.00 (1)
Purpose
Machinery industries, iron and steel industries. Fisheries, seafood processing industries. Architecture, public works civil engineering and agricultural work.
Material (reverse side)
cotton (seamless)
Overall Length (cm)
26
Color
Blue
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (surface) Middle Finger Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (surface) Middle Finger Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.0 PVC 7.3 150 M - 330-3870 1Pair 1 TGL-230M 37315747 6.99 SGD
In stock
23.5 Vinyl chloride 7.8 160 L 1.8 330-3888 1Pair 1 TGL-230L 37315722 7.99 SGD
In stock
25.0 Vinyl chloride 8.3 170 LL 1.8 330-3896 1Pair 1 TGL230LL 37315731 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To clean the toilet
3
From Japan
On 2016-03-17 18:32:46
Seems to be strong
This review is about item#37315747.

Related Products