Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil-Resistant Vinyl Gloves, Long

5.00 (1)
Purpose
Machinery industries, iron and steel industries. Fisheries, seafood processing industries. Architecture, public works civil engineering and agricultural work.
Material (surface)
Vinyl chloride
Material (reverse side)
cotton (seamless)
Overall Length (cm)
30
Color
Blue
Thickness (mm)
1.8
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 7.3 175 M 330-3845 1Pair 1 TGL-233M 37315774 8.99 SGD
In stock
23.5 7.8 185 L 330-3853 1Pair 1 TGL233L 37315756 8.99 SGD
In stock
25.0 8.3 195 LL 330-3861 1Pair 1 TGL233LL 37315765 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is thin and easy to use
5
From Japan
On 2016-12-15 17:56:44
Rubber gloves are used if they are a little thick, but this is pretty nice though it is light
This review is about item#37315765.

Related Products