Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Glove

4.50 (2)
Purpose
Cleaning, service industry. Petroleum, chemical industry.
Material (surface)
Vinyl chloride
Material (reverse side)
Rayon
Overall Length (cm)
32
Color
Blue
Thickness (mm)
About 0.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-7710 20 7.7 96 M 1Pair 1 No.170 37094294 6.99 SGD
In stock
- 22 8 110 L 1Pair 1 No.170 37094276 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
4
From Japan
On 2017-09-12 20:25:47
Although we used okamoto oil resistant, we switched to out-of-production products, but fine hands are handy for this hand glove but it's handy but Showa's gloves stick to it once it gets stuck ... Monotaro brand I would like you to make a surface gloss glove.
This review is about item#37094276.
When working in the factory
5
From Japan
On 2016-12-14 15:18:21
The price is reasonable and easy to handle. Since it is a consumable item, I regularly purchase it.
This review is about item#37094276.

Related Products