Buy more than* S$200* and get FREE SHIPPING

Solvent Resistant Gloves SD-1000

3.67 (3)
Purpose
Machinery industries, printing industries, ironworks, construction, painting and woodworking.
Material (surface)
Polyurethane
Material (reverse side)
Cotton
Overall Length (cm)
33
Color
Yellow
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.0 8.0 104 L 253-3618 1Pair 1 SD-1000 37094312 26.99 SGD
In stock
25.6 8.4 110 LL 253-3626 1Pair 1 SD-1000 37094337 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When cleaning spray gun
4
From Japan
On 2016-10-06 17:08:20
It is strong for thinner. For some reason between the little finger and the ring finger of the right hand breaks. I am thankful that one can also purchase one.
This review is about item#37094337.
Painting related
4
From Japan
On 2016-04-28 15:48:40
It is the third time
This review is about item#37094312.
Work to wash grease and oil of metal parts with tank containing thinner
3
From Japan
On 2015-03-26 15:55:15
Cracks will always occur for the base of the thumb and the second joint because it is used for rust preventive grease or oil dropping work on metal parts of about 4 kilograms to 5 kilos per piece. I feel that resistance to thinner is high, but in parallel with heavy metal grabbing work deterioration is intense and it has only about 3 days in 4 hours a day. The price is cheaper than ordinary, but I am happy, but if I get a little more indirect durability or keep prices down I will be saved a lot in terms of cost ...

Related Products