|
Feature
* Products that meet your criteria are shown in
table below.
- Mass (g/dozen)
- 720
- Mass (g/pair)
- 58.3
- Gauge Number
- 7
- Around Palms (cm)
- 20
- Middle Finger Length (cm)
- 8
- Overall Length (cm)
- 23
- Size
- One Size Fits All
- Color
- Generation
- Thickness (mm)
- 2.4
- Material
- 47% cotton, 53% polyester
- TRUSCO Part Number
- 335-1751
|
Customers Who Viewed This Item Also Viewed
<<
PROFIST21 (OHJI RUBBER & CHEMICALS)
LOGU ANTOS (CO-COS NOBUOKA)
>>
Customers Who Bought This Item Also Bought
Related Products