Buy more than* S$200* and get FREE SHIPPING

Gloves 12 pcs

Purpose
General work
2015 Trusco Published Pages
3 0261
2014 TRUSCO Published Page
3-0105
Gauge Number
7
Around Palms (cm)
18
Middle Finger Length (cm)
8
Number of Threads
2 main
Overall Length (cm)
22
Size
Free
Color
Generation
Weight (kg)
20
Thickness (mm)
1.7
Material
Cotton, polyester
TRUSCO Part Number
399-2781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(480Pair) 1 TS-090 37094461 299.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products