Buy more than* S$200* and get FREE SHIPPING

Pig Leather Polyester Gloves

5.00 (1)
Weight (g)
30
Thickness (mm)
0.6
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 M - 308-7280 - - - 18 8.0 1pair 1 160CB-M 37094522 8.68 SGD
In stock
21.5 L Palm: pig leather glove part: Polyester 308-7271 Sleeveless 3 0357 3-0189 19 8.3 1Pair 1 160CB-L 37094504 8.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2015-02-06 20:26:55
I bought and used other brands before, but leather quality is different on the left and right, sewing is not good, I was giving up as "Well, this kind of dangerous?" Since it became old, I decided to purchase again, but I asked "Why should I try other oneself with a bad guy?" And received it and it was a great answer. In this case you can order again.
This review is about item#37094504.

Related Products