Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

3.00 (1)
Purpose
General work
2015 Trusco Published Pages
3 0261
2014 TRUSCO Published Page
3-0105
Mass (g/dozen)
600
Mass (g/pair)
50
Around Palms (cm)
20
Middle Finger Length (cm)
8
Overall Length (cm)
23
Size
Free
Color
Generation
Thickness (mm)
2.1
Material
Cotton, polyester
TRUSCO Part Number
335-1581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 124 37094547 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slaughter of meat
3
From Japan
On 2017-06-09 20:06:27
Soft and comfortable to wear. Just a hard burden on the fabric hard work, the hole will open soon, the fingertips etc. will stretch out. However, it is not particularly fragile, but durability as a glove is quite common.
This review is about item#37094547.

Related Products