Buy more than* S$200* and get FREE SHIPPING

Hakuba Mark 1Kg Pure Cotton Work Gloves

4.40 (5)
Purpose
General work
Mass (g/dozen)
1080
Mass (g/pair)
90
Gauge Number
7
Around Palms (cm)
21
Middle Finger Length (cm)
8
Number of Threads
11
Overall Length (cm)
23
Size
One Size Fits All
Color
Generation
Thickness (mm)
2.5
TRUSCO Part Number
335-1238
Specification
11 volumes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 1000 37094565 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During the operation of the machine
4
From Japan
On 2015-11-06 18:06:53
It is very durable, but it is not good enough is touch.
This review is about item#37094565.
Hot work glass pieces management
5
From Japan
On 2014-12-24 19:52:31
Fabric thickness, alright, such as density of knitting, durability is a high likely. It is desirable to 1 twin there is only the size variations that are likely long-lasting.
This review is about item#37094565.
In fishery work
4
From Japan
On 2013-04-24 14:02:01
I used a 1-km glove for the first time. Sturdy! But, it is a bit hard.
This review is about item#37094565.
Maintenance
4
From Japan
On 2013-03-28 06:32:23
Somewhat expensive but firm than cheap.
This review is about item#37094565.
When carrying fresh bread
5
From Japan
On 2012-05-02 22:33:49
It is saved because it is strong because of repeated washing and bleaching. Although it is somewhat expensive, but I think that it is sufficiently profitable because it becomes useless as soon as it is cheap one.
This review is about item#37094565.

Related Products