Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves, "SUICHAN"

5.00 (3)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Mass (g/pair) Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g/pair) Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 18.0 PVC 7.5 21.0 M Black - 100% nylon 1Pair 1 #788-M 47835654 -
Discontinued
[x]
- - 19.0 PVC 8.0 21.5 L Black - 100% nylon 1Pair 1 #788-L 47835663 3.89 SGD
In stock
- - 18.0 PVC 7.0 20.0 S Black - 100% nylon 1Pair 1 #788-S 47835645 3.86 SGD
In stock
- - 18.0 PVC 7.5 21.0 M Red - 100% nylon 1Pair 1 #788-M 47835715 -
Discontinued
[x]
- - 19.0 PVC 8.0 21.5 L Navy Blue - 100% nylon 1Pair 1 #788-L 47835697 3.89 SGD
In stock
- - 18.0 PVC 7.5 21.0 M Navy Blue - 100% nylon 1Pair 1 #788-M 47835681 3.89 SGD
In stock
- - 19.0 PVC 8.0 21.5 L Red - 100% nylon 1Pair 1 #788-L 47835724 3.89 SGD
In stock
- - 18.0 PVC 7.0 20.0 S Navy Blue - 100% nylon 1Pair 1 #788-S 47835672 3.86 SGD
In stock
- - 18.0 PVC 7.0 20.0 S Red - 100% nylon 1Pair 1 #788-S 47835706 3.86 SGD
In stock
335-3486 14 19 Vinyl chloride 8 21.5 L Black 2 100% nylon 1Pack(3Pair) 1 786-L-3P 37094653 10.09 SGD
In stock
- 14 18 Vinyl chloride 7 20 S Black 2 100% nylon 1Pack(3Pair) 1 786-S-3P 40385983 10.30 SGD
In stock
335-3494 14 18 Vinyl chloride 7.5 21 M Black 2.0 Nylon 1Pack(3Pair) 1 786-M-3P 37094671 10.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment installation work, etc.
5
From Japan
On 2017-04-02 10:40:33
Fit to the hand is good, you able to have firm to have a thing.
This review is about item#37094653.
Warehouse light work
5
From Japan
On 2016-03-28 17:03:41
It had been used from the previous series was looking for would be missing from the hardware store, etc. (S size).
This review is about item#47835706.
Cargo handling operation
5
From Japan
On 2016-03-10 23:07:54
It is good to time, such as nuclear hand sweat, such as summer.
This review is about item#37094653.

Related Products