Buy more than* S$200* and get FREE SHIPPING

3M Earmuffs H6F/V

4.25 (4)
NRR Value
21dB
Dimensions (Width W x Height H) (mm)
145x215
Weight (g)
205
TRUSCO Part Number
342-0272
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H6FV 37094836 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Work in a neighboring room, generating noise.
5
From Japan
On 2017-05-21 18:40:28
Tightening of the head may be slightly strong, but using it while adjusting.
This review is about item#37094836.
Because of concentration on PC operation
4
From Japan
On 2016-06-24 13:52:51
It is convenient to carry because the pad is thin, folding down and making it smaller. The muffling level can be satisfied. The point to worry is that the band is a bit short and has a round shape so that the head of the head hits the band at the head of the Japanese square and there are times when my head hurts when used for a long time.
This review is about item#37094836.
hobby
3
From Japan
On 2015-11-26 21:58:25
I want some more kinds.
This review is about item#37094836.
For shooting
5
From Japan
On 2015-06-19 03:47:43
I am using it for shooting, but I am satisfied because it is convenient to carry.
This review is about item#37094836.

Related Products