Buy more than* S$200* and get FREE SHIPPING

Ear Muffs H7B

4.75 (4)
NRR Value
26dB
Dimensions (Width W x Height H) (mm)
190x210
Weight (g)
232
TRUSCO Part Number
342-0281
Specification
JIS T 8161 EM qualified products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H7B 37094854 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance and testing of large equipment
4
From Japan
On 2016-04-19 08:05:27
It corresponds to a little helmet. It depends on the shape of the helmet. Sound insulation is wonderful.
This review is about item#37094854.
Noise inside the factory
5
From Japan
On 2016-03-07 20:28:57
It will be noiseless.
This review is about item#37094854.
Glider work etc.
5
From Japan
On 2013-03-01 17:26:23
It is 3M, but it is OEM of Pelter. Therefore, although it is not clearly understood in the photograph, the part hitting the skin is made of rough vinyl from the peltier. There is no dissatisfaction at all in terms of performance, and it is exhausted to a word of wonderful. The surrounding noise is like a lie, the inside of the ear is a different world.
This review is about item#37094854.
Glider work etc.
5
From Japan
On 2013-03-01 17:26:10
It is 3M, but it is OEM of Pelter. Therefore, although it is not clearly understood in the photograph, the part hitting the skin is made of rough vinyl from the peltier. There is no dissatisfaction at all in terms of performance, and it is exhausted to a word of wonderful. The surrounding noise is like a lie, the inside of the ear is a different world.
This review is about item#37094854.

Related Products