Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, "Easy-In"

4.33 (3)
Mass (g/piece)
1.75
NRR Value
22
Code
Available (560 mm)
JIS Standard
JIS T8161 EP-1 (CLASS 1)
Size
One Size Fits All
Material
POLYVINYL CHLORIDE (PVC)
TRUSCO Part Number
344-7243
Specification
JIS T8161 EP-1 (CLASS 1) COMPLIANT
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 350-4001 37094897 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In the workplace, when the metallic sound is anxious
3
From Japan
On 2015-10-12 09:41:34
Since the conversation can also use this product we are a little worried whether there is an effect of the ear plugs.
This review is about item#37094897.
Shop work
5
From Japan
On 2014-08-01 08:19:39
Fuitto feeling well to easily washable price, it is a passing score on the performance of both.
This review is about item#37094897.
When air blowing
5
From Japan
On 2013-11-28 21:00:23
Good with strings. It is easy to hear. Dirt resistant. I think sounds are better to prevent high sounds. I started using it for the first time since I bought a lot, so I can not compare with other earplugs yet this evaluation.
This review is about item#37094897.

Related Products